Shop All Diamond Saw Blades
Grip Tight Tools
4 in. Premium Continuous Rim Tile Cutting Diamond Blade
Mfr # B1501
Zoro # G209066057
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Cuts Porcelain, Ceramic and Marble
- Blade Dia. 4 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip Tight Tools
- MFR # B1501
- Zoro # G209066057
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.063 in |
Height | 4 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Cuts Porcelain, Ceramic and Marble |
Cutting Type | Wet |
Rim Type | Continuous Rim |
Grade | Premium |
Tool Weight | 0.25 lbs |
Item | Diamond Saw Blades |
Description
For Cutting Porcelain, Ceramic & Marble
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 25 (AB25A)
- UWS Replacement Keys, KEYCH504 (KEYCH504)
- TEKTON 15 mm Flat End Hex L-Key (KLX22150)
- QUALTECH Jobber Length Drill Set, 2Flute, Metric System of Measurement, 1 mm Minimum Drill Bit Size, 13 mm M (DWD4025-SET)
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade, 10PK (B1557-10)
- GRIP TIGHT TOOLS 7 in. Professional Continuous Rim Tile Cutting Diamond Blade (B1509)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 3PK (B1558-3)
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade (B1557)
- GRIP TIGHT TOOLS 10 in. Classic Segmented Cut Diamond Blade (B1534)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Continuous Rim Tile Cutting Diamond Blade, 10PK (B1502-10)
- SAINT GOBAIN-NORTON ABRASIVES 7 in. Dry or Wet Cutting Continuous Rim Saw Blade (2788)
- Grip Tight Tools Diamond Saw Blades