Shop All Diamond Saw Blades
Grip Tight Tools
4 in. Premium Continuous Rim Tile Cutting Diamond Blade, 10PK
Mfr # B1501-10
Zoro # G209066064
product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Cuts Porcelain, Ceramic and Marble
- Blade Dia. 4 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1501-10
- Zoro # G209066064
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 7/8 in. - 5/8 in. |
Height | 4 in |
Width | 0.063 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Cuts Porcelain, Ceramic and Marble |
Cutting Type | Wet |
Rim Type | Continuous Rim |
Grade | Premium |
Tool Weight | 2.5 lbs |
Item | Diamond Saw Blades |
Description
4 in. Premium Continuous Rim Tile Cutting Diamond Blade for Cutting Porcelain, Ceramic & Marble 10-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED R12 1/2 NPT 1/2 NPT DROPHEAD 05626 (DHR12 1/2NPT)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-8-ACR-5PK)
- BOSCH Impact Driver Bits, Phillips(R), #1, PK2 (ITPH1102)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Socket (SHD13208)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1502)
- GRIP TIGHT TOOLS 7 in. Premium Deep Turbo Cut Diamond Blade (B1539D)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade, 10PK (B1565D-10)
- GRIP TIGHT TOOLS 7 in. Professional Continuous Rim Tile Cutting Diamond Blade (B1509)
- GRIP TIGHT TOOLS 4 in. Professional Continuous Rim Tile Cutting Diamond Blade, 3PK (B1507-3)
- GRIP TIGHT TOOLS 7 in. Premium Segmented Cut Diamond Blade (B1521)
- FREUD SAW BLADE 7-1/4"" 48T (D0748CFX)
- Grip Tight Tools Power Saw Blades