Shop All Diamond Saw Blades
Grip Tight Tools
4 in. Classic Turbo Cut Diamond Blade, 3PK
Mfr # B1549-3
Zoro # G909066050
product price: $30.29
/pk 3, $10.10/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Turbo Cuts for Concrete, Granite and Marble
- Blade Dia. 4 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1549-3
- Zoro # G909066050
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.086 in |
Height | 4 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Turbo Cuts for Concrete, Granite and Marble |
Cutting Type | Wet/Dry |
Rim Type | Turbo Segmented Rim |
Tool Weight | 0.75 lbs |
Grade | Classic |
Item | Diamond Saw Blades |
Description
4 in. Classic Turbo Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 3-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 2-Tool Combo Kit (2494-22)
- SUPERIOR STEEL 2# Square Recess Screwdriver Bits - 2 Inch Long, PK 25 (BSQ202-25PK)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46118)
- HANSON Hanson HAN1756 High Carbon Steel Machine Screw Thread Metric Plug Tap - 16mm -2.00 (HAN1756)
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 10PK (B1518-10)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Continuous Rim Tile Cutting Diamond Blade, 10PK (B1502-10)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade (B1540D)
- GRIP TIGHT TOOLS 7 in. Professional Turbo Cut Diamond Blade (B1545)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Deep Turbo Cut Diamond Blade (B1538D)
- GRIP TIGHT TOOLS 7 in. Premium Continuous Rim Tile Cutting Diamond Blade, 3PK (B1503-3)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST1200)
- Grip Tight Tools Diamond Saw Blades