Shop All Diamond Saw Blades
Grip Tight Tools
4 in. Classic Continuous Rim Tile Cutting Diamond Blade
Mfr # B1513
Zoro # G609066053
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Cuts Porcelain, Ceramic and Marble
- Blade Dia. 4 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip Tight Tools
- MFR # B1513
- Zoro # G609066053
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.063 in |
Height | 4 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Cuts Porcelain, Ceramic and Marble |
Cutting Type | Wet |
Rim Type | Continuous Rim |
Grade | Classic |
Item | Diamond Saw Blades |
Tool Weight | 0.25 lbs |
Description
For Cutting Porcelain, Ceramic & Marble
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1070)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (2401603)
- DEWALT Drill, Cordless, 20V, Bonus Battery (DCD800B/DCB203)
- POWERBUILT 18Mm Combination Wrench Polished (644122)
- GRIP TIGHT TOOLS 7 in. Premium Segmented Cut Diamond Blade (B1521)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Deep Turbo Cut Diamond Blade (B1538D)
- GRIP TIGHT TOOLS 7 in. Classic Segmented Cut Diamond Blade, 3PK (B1533-3)
- GRIP TIGHT TOOLS 5 in. Professional Tuck Pointing Diamond Blade, 3PK (B1568-3)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade (B1540D)
- GRIP TIGHT TOOLS 7 in. Professional Continuous Rim Tile Cutting Diamond Blade (B1509)
- DEWALT 4-1/2" XP turbo diamond blade (DW4701)
- Grip Tight Tools Power Saw Blades