Shop All Diamond Saw Blades
Grip Tight Tools
4-1/2 in. Professional Turbo Cut Diamond Blade, 10PK
Mfr # B1544-10
Zoro # G609065971
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Turbo Cuts for Concrete, Granite and Marble
- Blade Dia. 4.5 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip Tight Tools
- MFR # B1544-10
- Zoro # G609065971
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4.5 in |
Arbor Size | 7/8 in. - 5/8 in. |
Height | 4.5 in |
Width | 0.086 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Turbo Cuts for Concrete, Granite and Marble |
Cutting Type | Wet/Dry |
Rim Type | Turbo Segmented Rim |
Grade | Professional |
Item | Diamond Saw Blades |
Tool Weight | 3 lbs |
Description
4-1/2 in. Professional Turbo Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 10-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" HEX Demo 2" Scraping Chisel (48-62-3025)
- BIG HORN 5 Piece Counter Sink Set with 3/8 Plug Cutter (13201)
- CENTURY DRILL & TOOL Chamfer Tct Router Bit, 45 Degree (40122)
- MILWAUKEE TOOL EXACT 4" Punch (49-16-2679)
- GRIP TIGHT TOOLS 4 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1501)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Segmented Cut Diamond Blade (B1526)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 10PK (B1558-10)
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade, 10PK (B1557-10)
- GRIP TIGHT TOOLS 7 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1503)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 3PK (B1558-3)
- OLSON SAW BLADE BAND 1/4""X80"" 6T (WB56380DB)
- Grip Tight Tools Diamond Saw Blades