Shop All Diamond Saw Blades
Grip Tight Tools
4-1/2 in. Professional Segmented Cut Diamond Blade, 3PK
Mfr # B1526-3
Zoro # G609066022
product price: $44.15
/pk 3, $14.72/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Multipurpose Cuts for Concrete, Granite and Marble
- Blade Dia. 4.5 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1526-3
- Zoro # G609066022
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4.5 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.086 in |
Height | 4.5 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Multipurpose Cuts for Concrete, Granite and Marble |
Cutting Type | Dry |
Rim Type | Segmented Rim |
Grade | Professional |
Item | Diamond Saw Blades |
Tool Weight | 3 lbs |
Description
4-1/2 in. Professional Segmented Cut Diamond Blade, Cuts Granite, Marble, Concrete, Stone, Brick & Masonry 3-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 8 mm L.52 mm (02050008)
- BOSCH NailKiller Auger, 10/16In x 17In, Tube (NKLT10)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 29/64 (300 29/64)
- PROTO 3/8" Drive, Ratchet Repair Kit (J5249FWRK)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Turbo Cut Diamond Blade (B1544)
- GRIP TIGHT TOOLS 10 in. Classic Segmented Cut Diamond Blade, 10PK (B1534-10)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1565D-3)
- GRIP TIGHT TOOLS 4-1/2 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1514)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade (B1540D)
- GRIP TIGHT TOOLS 5 in. Professional Tuck Pointing Diamond Blade (B1568)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534973220)
- Grip Tight Tools Power Saw Blades