Shop All Diamond Saw Blades
Grip Tight Tools
4-1/2 in. Professional Segmented Cut Diamond Blade, 10PK
Mfr # B1526-10
Zoro # G109066058
product price: $156.99
/pk 10, $15.70/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Multipurpose Cuts for Concrete, Granite and Marble
- Blade Dia. 4.5 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1526-10
- Zoro # G109066058
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4.5 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.086 in |
Height | 4.5 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Multipurpose Cuts for Concrete, Granite and Marble |
Cutting Type | Dry |
Rim Type | Segmented Rim |
Item | Diamond Saw Blades |
Grade | Professional |
Tool Weight | 0.9 lbs |
Description
4-1/2 in. Professional Segmented Cut Diamond Blade, Cuts Granite, Marble, Concrete, Stone, Brick & Masonry 10-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" L x 3 TPI Reciprocating Saw Blade (48-00-5232)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 9/16" (HS0-9/16-82)
- CAPRI TOOLS 3/8 in Drive 12 mm Universal Impact Socket (5-3312)
- SUPERIOR STEEL 3# Single End Pozidriv Screwdriver Bits - 2 Inch Long, PK 25 (BZ203-25PK)
- GRIP TIGHT TOOLS 7 in. Professional Segmented Cut Diamond Blade, 3PK (B1527-3)
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade (B1557)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade (B1540D)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Deep Turbo Cut Diamond Blade (B1538D)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Turbo Cut Diamond Blade (B1544)
- GRIP TIGHT TOOLS 7 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1515)
- DEWALT 7" x .060 Tile Blade Wet (DW4791)
- Grip Tight Tools Diamond Saw Blades