Shop All Diamond Saw Blades
Grip Tight Tools
4-1/2 in. Premium Deep Turbo Cut Diamond Blade, 3PK
Mfr # B1538D-3
Zoro # G909066036
product price: $61.45
/pk 3, $20.48/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Turbo Cuts for Concrete, Granite and Marble
- Blade Dia. 4.5 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1538D-3
- Zoro # G909066036
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4.5 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.086 in |
Height | 4.5 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Turbo Cuts for Concrete, Granite and Marble |
Cutting Type | Wet/Dry |
Rim Type | Turbo Segmented Rim |
Tool Weight | 0.9 lbs |
Item | Diamond Saw Blades |
Grade | Premium |
Description
4-1/2 in. Premium Deep Turbo Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 3-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-5/8" x 2" (HML.2-5/8)
- SUPER TOOL Chucking Reamer, 0.6265 In., 6 Fl, Carb Tip (56556265)
- PROTO Screwdriver Sets, Cushion Grip, 8 Pieces (J1208SCF)
- KRAFT TOOL Wood Bull Float, Laminated, 48x7-1/4" (CC782H)
- GRIP TIGHT TOOLS 4 in. Professional Continuous Rim Tile Cutting Diamond Blade, 3PK (B1507-3)
- GRIP TIGHT TOOLS 7 in. Premium Deep Turbo Cut Diamond Blade (B1539D)
- GRIP TIGHT TOOLS 7 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1503)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1502)
- GRIP TIGHT TOOLS 7 in. Professional Continuous Rim Tile Cutting Diamond Blade (B1509)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade (B1565D)
- HUSQVARNA Diamond Saw Blade, Demolition, 12" dia. (Vari-Cut S45 12)
- Grip Tight Tools Diamond Saw Blades