Shop All Diamond Saw Blades
Grip Tight Tools
4-1/2 in. Premium Continuous Rim Tile Cutting Diamond Blade
Mfr # B1502
Zoro # G609066077
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Cuts Porcelain, Ceramic and Marble
- Blade Dia. 4.5 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1502
- Zoro # G609066077
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4.5 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.063 in |
Height | 4.5 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Cuts Porcelain, Ceramic and Marble |
Cutting Type | Wet |
Rim Type | Continuous Rim |
Tool Weight | 0.3 lbs |
Item | Diamond Saw Blades |
Grade | Premium |
Description
For Cutting Porcelain, Ceramic & Marble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Diamond Locating Pin, Head 8 mm dia (K0817.082)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-F (68975)
- EAZYPOWER 6.50mm HSS 135 Deg. Jobber Length Drill Bit, Number of Pieces: 1 (82289)
- OSG Screw Machine Drill, Taper, 3/8 in. (17550711)
- GRIP TIGHT TOOLS 4 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1501)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Segmented Cut Diamond Blade, 3PK (B1520-3)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Segmented Cut Diamond Blade (B1526)
- GRIP TIGHT TOOLS 4-1/2 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1514)
- GRIP TIGHT TOOLS 11 in. Classic Turbo Cut Diamond Blade, 3PK (B1552-3)
- GRIP TIGHT TOOLS 10 in. Classic Segmented Cut Diamond Blade (B1534)
- OLSON SAW SCROLL SAWBLD 5 in. ASST18P (PG49802)
- Grip Tight Tools Diamond Saw Blades