Shop All Diamond Saw Blades
Grip Tight Tools
4-1/2 in. Classic Turbo Cut Diamond Blade
Mfr # B1550
Zoro # G909066012
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Turbo Cuts for Concrete, Granite and Marble
- Blade Dia. 4.5 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1550
- Zoro # G909066012
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4.5 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.086 in |
Height | 4.5 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Turbo Cuts for Concrete, Granite and Marble |
Cutting Type | Wet/Dry |
Rim Type | Turbo Segmented Rim |
Tool Weight | 0.3 lbs |
Item | Diamond Saw Blades |
Grade | Classic |
Description
For Cutting Granite, Marble, Concrete, Stone, Brick & Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Extractor, 3/4" (84)
- GRIPPS Tool Grapple With Auto-Stop (H01123)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05808-255)
- WRIGHT TOOL Broad Head Bull Pin 1-1/4 (9A650)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1565D-3)
- GRIP TIGHT TOOLS 10 in. Classic Segmented Cut Diamond Blade, 10PK (B1534-10)
- GRIP TIGHT TOOLS 4 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1513)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Segmented Cut Diamond Blade, 3PK (B1520-3)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade (B1565D)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Continuous Rim Tile Cutting Diamond Blade, 10PK (B1502-10)
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 3PK (B1518-3)
- Grip Tight Tools Power Saw Blades