Shop All Diamond Saw Blades
Grip Tight Tools
4-1/2 in. Classic Turbo Cut Diamond Blade, 3PK
Mfr # B1550-3
Zoro # G609066039
product price: $31.55
/pk 3, $10.52/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Turbo Cuts for Concrete, Granite and Marble
- Blade Dia. 4.5 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1550-3
- Zoro # G609066039
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4.5 in |
Arbor Size | 7/8 in. - 5/8 in. |
Height | 4.5 in |
Width | 0.086 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Turbo Cuts for Concrete, Granite and Marble |
Cutting Type | Wet/Dry |
Rim Type | Turbo Segmented Rim |
Tool Weight | 0.9 lbs |
Grade | Classic |
Item | Diamond Saw Blades |
Description
4-1/2 in. Classic Turbo Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 3-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Aluminum Chisel, 1-1/2" (CC115)
- LEGACY AIR GUN + INFLATER (LMAG4-10)
- TEKTON 1/4", 3/8", 1/2" Drive Universal Joint Set, SAE (SHA99004)
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (72169D2B41440)
- GRIP TIGHT TOOLS 7 in. Professional Turbo Cut Diamond Blade (B1545)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 3PK (B1558-3)
- GRIP TIGHT TOOLS 4 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1513)
- GRIP TIGHT TOOLS 7 in. Premium Segmented Cut Diamond Blade (B1521)
- GRIP TIGHT TOOLS 10 in. Classic Segmented Cut Diamond Blade (B1534)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 10PK (B1558-10)
- HUSQVARNA Diamond Saw Blade, Metal, 12 in. Dia. (NXS-12)
- Grip Tight Tools Power Saw Blades