Shop All Diamond Saw Blades
Grip Tight Tools
4-1/2 in. Classic Segmented Cut Diamond Blade, 3PK
Mfr # B1532-3
Zoro # G909066005
product price: $28.19
/pk 3, $9.40/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Multipurpose Cuts for Concrete, Granite and Marble
- Blade Dia. 4.5 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1532-3
- Zoro # G909066005
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4.5 in |
Arbor Size | 7/8 in. - 5/8 in. |
Height | 4.5 in |
Width | 0.086 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Multipurpose Cuts for Concrete, Granite and Marble |
Cutting Type | Dry |
Rim Type | Segmented Rim |
Grade | Classic |
Tool Weight | 3 lbs |
Item | Diamond Saw Blades |
Description
4-1/2 in. Classic Segmented Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 3-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fast Spiral 1/2In x 4In x 6In (BM2015)
- FREUD Depth Slotting Cutter Set, 9/16 (63-150)
- JET Jet Drill Press Handle (10601009)
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X50)
- GRIP TIGHT TOOLS 10 in. Classic Segmented Cut Diamond Blade, 10PK (B1534-10)
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade (B1557)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade, 10PK (B1565D-10)
- GRIP TIGHT TOOLS 7 in. Classic Segmented Cut Diamond Blade, 3PK (B1533-3)
- GRIP TIGHT TOOLS 7 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1515)
- GRIP TIGHT TOOLS 10 in. Classic Segmented Cut Diamond Blade (B1534)
- OX TOOLS 10" Ultimate Wet Glass Tile Blade, 5/8" Bore (OX-UGT-10)
- Grip Tight Tools Power Saw Blades