Shop All Diamond Saw Blades
Grip Tight Tools
4-1/2 in. Classic Continuous Rim Tile Cutting Diamond Blade, 10PK
Mfr # B1514-10
Zoro # G209065982
product price: $80.55
/pk 10, $8.06/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Cuts Porcelain, Ceramic and Marble
- Blade Dia. 4.5 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1514-10
- Zoro # G209065982
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4.5 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.063 in |
Height | 4.5 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Cuts Porcelain, Ceramic and Marble |
Cutting Type | Wet |
Rim Type | Continuous Rim |
Tool Weight | 0.9 lbs |
Grade | Classic |
Item | Diamond Saw Blades |
Description
4-1/2 in. Classic Continuous Rim Tile Cutting Diamond Blade for Cutting Porcelain, Ceramic & Marble 10-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Red, Side Shelf, Steel, 20 1/8 in W (DS1R)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11B)
- KIPP Pull Handles thermoplastic, Style A (K0191.1140081)
- UNCLE MIKES Roll Out Gear Bag, Black, 1680D x 1680D Side-Armor (53451)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1565D-3)
- GRIP TIGHT TOOLS 7 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1503)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Segmented Cut Diamond Blade (B1526)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1540D-3)
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 3PK (B1518-3)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Segmented Cut Diamond Blade, 3PK (B1520-3)
- DEWALT 10" x .060" Porcelain Tile Blade Wet (DW4762)
- Grip Tight Tools Diamond Saw Blades