Shop All Diamond Saw Blades
Grip Tight Tools
10 in. Premium Deep Turbo Cut Diamond Blade, 3PK
Mfr # B1540D-3
Zoro # G609066008
product price: $190.99
/pk 3, $63.66/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Turbo Cuts for Concrete, Granite and Marble
- Blade Dia. 10 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1540D-3
- Zoro # G609066008
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 10 in |
Arbor Size | 7/8 in. - 5/8 in. |
Height | 10 in |
Width | 0.086 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Turbo Cuts for Concrete, Granite and Marble |
Cutting Type | Wet/Dry |
Rim Type | Turbo Segmented Rim |
Tool Weight | 4.05 lbs |
Grade | Premium |
Item | Diamond Saw Blades |
Description
10 in. Premium Deep Turbo Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 3-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 144" Extension (75XT144AA)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- WESTWARD Wrecking Bar, Non-Sparking, 24 In L (23X837)
- WESTWARD Serrated Jaw, 3 1/2 in. (GGS_50178)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade (B1540D)
- GRIP TIGHT TOOLS 5 in. Professional Tuck Pointing Diamond Blade (B1568)
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 3PK (B1518-3)
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade (B1557)
- GRIP TIGHT TOOLS 5 in. Professional Tuck Pointing Diamond Blade, 3PK (B1568-3)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1502)
- PARAGON DIAMOND TOOLS 14'' x .125 x 20mm Turbo Segmented for Concrete Blade (TS-14-20)
- Grip Tight Tools Diamond Saw Blades