Shop All Diamond Saw Blades
Grip Tight Tools
10 in. Classic Segmented Cut Diamond Blade, 10PK
Mfr # B1534-10
Zoro # G109066027
product price: $325.99
/pk 10, $32.60/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Multipurpose Cuts for Concrete, Granite and Marble
- Blade Dia. 10 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1534-10
- Zoro # G109066027
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 10 in |
Arbor Size | 7/8 in. - 5/8 in. |
Height | 10 in |
Width | 0.086 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Multipurpose Cuts for Concrete, Granite and Marble |
Cutting Type | Dry |
Rim Type | Segmented Rim |
Tool Weight | 13.5 lbs |
Item | Diamond Saw Blades |
Grade | Classic |
Description
10 in. Classic Segmented Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 10-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Mach. Fxture Clamp, Wedge, 1/2-13,10004lb. (60153)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Tap Set (DWT54731)
- MITUTOYO Dial Test Indicator Ti-113H (513-404-10H)
- MARSHALLTOWN TAPING KNIFE 10"" SS (SSTK10)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 3PK (B1558-3)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade (B1565D)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Segmented Cut Diamond Blade, 3PK (B1520-3)
- GRIP TIGHT TOOLS 7 in. Premium Continuous Rim Tile Cutting Diamond Blade, 3PK (B1503-3)
- GRIP TIGHT TOOLS 7 in. Premium Deep Turbo Cut Diamond Blade (B1539D)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1565D-3)
- HARDSCAPER 16" X .125 X 1" - 20MM SPECIALTY MASONRY (HS16125)
- Grip Tight Tools Power Saw Blades