Shop All Self-Drilling Screws
This Product is Discontinued
Grip-Rite
Zinc Steel Truss Head (Discontinued)
Mfr # MTD812
Zoro # G7134207
Free Shipping & Returns
This Product is Discontinued
Key Features
Truss Head
- System of Measurement Inch
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # MTD812
- Zoro # G7134207
- UPC # 764666511873
- Country of Origin China
- Category Self-Drilling Screws
Details
System of Measurement | Inch |
Head Type | Truss |
Material | Steel |
Finish | Zinc |
Description
These Zinc Mod Truss Head Self-Drill Screws Are Used For Attaching Metal Lath In Stucco & Other Applications To Wood Or 20-16 Gauge Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.