Shop All Wood Screws
Grip-Rite
Wood Screw, #9, 3 in, Zinc Yellow Flat Head Torx Drive, 415 PK
Mfr # 3GCS5
Zoro # G707370960
product price: $23.59
/pk 415, $0.06/ea
Sold in multiples of 6 for $141.54
$141.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 3 in
- Drive Size T25
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 3GCS5
- Zoro # G707370960
- UPC # 764666680326
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Drive Size | T25 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Finish | Zinc Yellow |
Standards | ASTM B-117 |
Item | Wood Screw |
Description
For the most comprehensive selection of screws look for GripRite Fasteners No matter what the project or what size the job GripRite Fasteners has the optimal fastening solution As construction materials and techniques evolve fastener design keeps pace with the changing technology Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used Fasteners have been designed to meet the special needs of projects and in many cases are known by the application for which they are intended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 10 mm Ht, 50 PK (M01340.120.0150)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-8.00X2.0D)
- WILTON Nut Schb 8466939002 Tw Ear99 (5710771)
- X1 TOOLS 1/16 x 1 Cotter Pin Clip 25 Pins by X1 Tools (X1E-CON-PIN-COT-1000x25)
- GRIP-RITE Wood Screw, #9, 3 in, Zinc Yellow Flat Head Torx Drive (3GCS1)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Bugle Head Phillips Drive, 43 PK (PTN312S1)
- GRIP-RITE Grip-Rite 10 lbs No. 8 x 1-0.75 in. Star Bugle Head Construction Screw, Yellow (5032730)
- GRIP-RITE SCREW 8 X 2 1/ GREEN PRIMEGUARD 25LB BK (LP212STBK)
- GRIP-RITE Wood Screw, #6, 2-1/4 in, Trim Head Square Drive, 3000 PK (TH214)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Zinc Yellow Bugle Head Phillips Drive, 189 PK (158GS1)
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Torx Drive (10083)
- Grip-Rite Wood Screws