Shop All Wood Screws
Grip-Rite
Wood Screw, #9, 3 in, Zinc Yellow Flat Head Torx Drive
Mfr # 3GCS1
Zoro # G705313075
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 3 in
- Drive Size T25
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 3GCS1
- Zoro # G705313075
- UPC # 764666680265
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Drive Size | T25 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Finish | Zinc Yellow |
Standards | ASTM B-117 |
Item | Wood Screw |
Description
For the most comprehensive selection of screws look for Grip-Rite Fasteners the most popular brand of fasteners in America. No matter what the project or what size the job Grip-Rite Fasteners has the optimal fastening solution. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spherical Washer, Fits Bolt Size M10 Steel, Black Oxide Finish, 1 PR (Z9524SET)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M04114.120.0040)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 90 PK (09227)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 130 mm L, 4 PK (73784)
- GRIP-RITE Wood Screw, #9, 3 in, Zinc Yellow Flat Head Torx Drive, 415 PK (3GCS5)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Brown Stainless Steel Bugle Head Torx Drive, 243 PK (L312STB5)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Green Stainless Steel Bugle Head Torx Drive, 243 PK (L312ST5)
- GRIP-RITE SCREW 8 X 2 1/ GREEN PRIMEGUARD 25LB BK (LP212STBK)
- GRIP-RITE Wood Screw, #7, 2 in, Bugle Head Phillips Drive, 12 PK (PTN2S1)
- GRIP-RITE Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Bugle Head Phillips Drive (114GS25BK)
- QUIKDRIVE #14 x 3in Wood-to-Steel/Alum. Screw (TB1475S)
- Grip-Rite Wood Screws