Shop All Wood Screws
Grip-Rite
Wood Screw, #9, 3 in, Brown Stainless Steel Bugle Head Torx Drive, 309 PK
Mfr # L3STB5
Zoro # G102712969
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Torx Drive
- System of Measurement Inch
- Drive Size T25
- Material Stainless Steel
- Finish Brown
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # L3STB5
- Zoro # G102712969
- UPC # 764666741317
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Drive Size | T25 |
Head Dia. | #9 |
Details
System of Measurement | Inch |
Head Type | Bugle |
Drive | Torx |
Material | Stainless Steel |
Finish | Brown |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
For use in exterior wood applications. Requires no pre-drilling. Ideal for decks, siding, fencing, gazebos, lattice, and other similar applications.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38430.080.0001)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Black Steel Pan Head Phillips Drive, 35 PK (79505)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFP9)
- MIDWEST FASTENER #10-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68282)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Brown Stainless Steel Bugle Head Torx Drive, 243 PK (L312STB5)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Brown Stainless Steel Bugle Head Torx Drive, 365 PK (L212STB5)
- GRIP-RITE Wood Screw, #6, 1 in, Bugle Head Phillips Drive, 313 PK (PTN1S1)
- GRIP-RITE Wood Screw, #9, 2 in, Gold Stainless Steel Bugle Head Torx Drive, 453 PK (L2STGD5)
- GRIP-RITE Wood Screw, #9, 3 in, Zinc Yellow Flat Head Torx Drive (3GCS1)
- GRIP-RITE Wood Screw, #8, 1-5/8 in, Tan Stainless Steel Bugle Head Torx Drive, 619 PK (L158STT5)
- RICHELIEU 3/8-inch x 4 1/2-inch CST Torx Star Drive General Construction Screw, 50PK (FTC17GO38412L)
- Grip-Rite Self-Tapping Screws