Shop All Wood Screws
Grip-Rite
Wood Screw, #9, 2-1/2 in, Brown Stainless Steel Bugle Head Torx Drive, 365 PK
Mfr # L212STB5
Zoro # G402712973
product price: $40.99
/pk 365, $0.11/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Torx Drive
- System of Measurement Inch
- Drive Size T25
- Material Stainless Steel
- Finish Brown
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # L212STB5
- Zoro # G402712973
- UPC # 764666741195
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Drive Size | T25 |
Head Dia. | #9 |
Details
System of Measurement | Inch |
Head Type | Bugle |
Drive | Torx |
Material | Stainless Steel |
Finish | Brown |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
For use in exterior wood applications. Requires no pre-drilling. Ideal for decks, siding, fencing, gazebos, lattice, and other similar applications.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 9 in L (U51000.100.0900)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.031.3600)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38430.080.0001)
- MIDWEST FASTENER 3/18"-16 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 3 PK (39667)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Brown Stainless Steel Bugle Head Torx Drive, 243 PK (L312STB5)
- GRIP-RITE Wood Screw, #9, 3 in, Brown Stainless Steel Bugle Head Torx Drive, 309 PK (L3STB5)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Zinc Yellow Flat Head Torx Drive, 43 PK (312GCS1)
- GRIP-RITE Wood Screw, #8, 2-1/2 in, Bugle Head Phillips Drive, 86 PK (PTN212S1)
- GRIP-RITE Wood Screw, #17, 2 in, Bugle Head Phillips Drive, 134 PK (PTN2S1)
- GRIP-RITE Wood Screw, #9, 3 in, Zinc Yellow Flat Head Torx Drive, 415 PK (3GCS5)
- HILLMAN 39279 10 x 2.5 in. Cabinet Mounting Screws (5320049)
- Grip-Rite Wood Screws