Shop All Wood Screws
Grip-Rite
Wood Screw, #8, 2 in, Zinc Yellow Bugle Head Torx Drive, 12 PK
Mfr # 2GS1
Zoro # G906878496
product price: $60.99
/pk 12, $5.08/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
- Drive Size #1
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 2GS1
- Zoro # G906878496
- UPC # 764666109131
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | #1 |
Details
System of Measurement | Inch |
Head Type | Bugle |
Drive | Torx |
Finish | Zinc Yellow |
Standards | ASTM C-1002 |
Item | Wood Screw |
Description
Screw Star #8X2" 1#, 12PK, 12PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 5/16 in Dia., 22 mm L, Nylon Body, 15 PK (5ZDW5)
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/8 in Length, 100 PK (U51130.007.0012)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive 1/4in-20 X 1in Black Ox Coat Steel 10PK (9178562)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK (M04120.300.0001)
- GRIP-RITE Grip-Rite 10 lbs No. 8 x 1-0.75 in. Star Bugle Head Construction Screw, Yellow (5032730)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Brown Stainless Steel Bugle Head Torx Drive, 243 PK (L312STB5)
- GRIP-RITE Wood Screw, #10, 4 in, Gold Stainless Steel Bugle Head Torx Drive, 220 PK (L4STGD5)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Zinc Yellow Flat Head Torx Drive (212GCS5)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Zinc Yellow Flat Head Torx Drive, 43 PK (312GCS1)
- GRIP-RITE Wood Screw, #17, 2 in, Bugle Head Phillips Drive, 134 PK (PTN2S1)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02841)
- Grip-Rite Self-Tapping Screws