Shop All Wood Screws
Grip-Rite
Wood Screw, #8, 1-5/8 in, Stainless Steel Truss Head
Mfr # NMTD81581
Zoro # G4692253
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- System of Measurement Inch
- Screw Size #8
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # NMTD81581
- Zoro # G4692253
- UPC # 764666711730
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Material | Stainless Steel |
Item | Wood Screw |
Description
Pro-Twist Construction Fasteners are engineered for professional-grade use in commercial industrial and residential applications. Whether the job involves drywall steel framing mobile home construction electrical or plumbing work plastering or metal roofing Pro-Twist has the optimal fastener for every situation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370250USA-025BX)
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (8C75KBC)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH38112P10)
- ZORO SELECT Concrete Screw, Flat, 4 in L, Steel Silver Ruspert, 4 PK (8FGANCHBLT2)
- GRIP-RITE Wood Screw, #8, 1-1/4 in, Stainless Steel Truss Head (NMTD81141)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Zinc Yellow Flat Head Torx Drive, 43 PK (312GCS1)
- GRIP-RITE Wood Screw, #8, 1-1/4 in, Tan Stainless Steel Bugle Head Torx Drive, 827 PK (L114STT5)
- GRIP-RITE Wood Screw, #8, 1-1/4 in, Green Steel Bugle Head Torx Drive, 827 PK (L114ST5)
- GRIP-RITE Wood Screw, #9, 3 in, Zinc Yellow Flat Head Torx Drive (3GCS1)
- GRIP-RITE Wood Screw, #6, 1 in, Bugle Head Phillips Drive, 313 PK (PTN1S1)
- ADVANCE COMPONENTS Wood Screw, #8, 2-3/4 in, Round Head Hex Drive (ADV275-25)
- Grip-Rite Self-Tapping Screws