Shop All Wood Screws
Grip-Rite
Wood Screw, #8, 1-5/8 in, Green Stainless Steel Bugle Head Torx Drive, 748 PK
Mfr # L158ST5
Zoro # G002712960
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Torx Drive
- System of Measurement Inch
- Fastener Length 1-5/8 in
- Drive Size T20
- Material Stainless Steel
- Finish Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # L158ST5
- Zoro # G002712960
- UPC # 764666692237
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Drive Size | T20 |
Head Dia. | #8 |
Details
System of Measurement | Inch |
Head Type | Bugle |
Drive | Torx |
Material | Stainless Steel |
Finish | Green |
Interior/Exterior | Exterior |
Standards | ASTM B-117 |
Item | Wood Screw |
Description
For use in exterior wood applications. Requires no pre-drilling. Ideal for decks, siding, fencing, gazebos, lattice, and other similar applications.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3720RW)
- ZORO SELECT #3-48 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0037)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07000.011.0018)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 10 PK (71301)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Zinc Yellow Flat Head Torx Drive (212GCS5)
- GRIP-RITE Wood Screw, #6, 1-1/4 in, Flat Head Phillips Drive (PTN1148M)
- GRIP-RITE Wood Screw, #8, 1-1/4 in, Zinc Yellow Flat Head Torx Drive, 184 PK (114GCS1)
- GRIP-RITE Wood Screw, #7, 2 in, Bugle Head Phillips Drive, 12 PK (PTN2S1)
- GRIP-RITE Grip-Rite 10 lbs No. 8 x 1-0.75 in. Star Bugle Head Construction Screw, Yellow (5032730)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Bugle Head Phillips Drive, 5000 PK (PTN1585M)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0150)
- Grip-Rite Self-Tapping Screws