Shop All Wood Screws
Grip-Rite
Wood Screw, #8, 1-1/4 in, Stainless Steel Truss Head
Mfr # NMTD81141
Zoro # G4691772
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- System of Measurement Inch
- Screw Size #8
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # NMTD81141
- Zoro # G4691772
- UPC # 764666711716
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Material | Stainless Steel |
Item | Wood Screw |
Description
Pro-Twist Construction Fasteners are engineered for professional-grade use in commercial industrial and residential applications. Whether the job involves drywall steel framing mobile home construction electrical or plumbing work plastering or metal roofing Pro-Twist has the optimal fastener for every situation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0200)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M51010.080.0070)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.112.3600)
- ZORO SELECT Military Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-842)
- GRIP-RITE Wood Screw, #8, 1-5/8 in, Stainless Steel Truss Head (NMTD81581)
- GRIP-RITE Wood Screw, #6, 2-1/4 in, Trim Head Square Drive, 3000 PK (TH214)
- GRIP-RITE Wood Screw, #9, 3 in, Brown Stainless Steel Bugle Head Torx Drive, 309 PK (L3STB5)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Tan Stainless Steel Bugle Head Torx Drive, 365 PK (L212STT5)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Trim Head Square Drive, 5000 PK (TH158)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Zinc Yellow Flat Head Torx Drive (212GCS5)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Round Head Slotted Drive, 25 PK (61687)
- Grip-Rite Self-Tapping Screws