Shop All Wood Screws
Grip-Rite
Wood Screw, #7, 2 in, Flat Head Phillips Drive, 3350 PK
Mfr # PTN225B
Zoro # G805994174
product price: $86.75
/pk 3350, $0.03/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Interior/Exterior Exterior
- Standards ASTM B-117
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # PTN225B
- Zoro # G805994174
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Interior/Exterior | Exterior |
Standards | ASTM B-117 |
Item | Wood Screw |
Description
Grip-Rite No. 7 wire X 2 in. L Phillips Bugle Head Exterior Screws 25 lb 3350 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLB-8)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 34 mm Bore Dia., 50 PK (M36050.034.0001)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (SCIA0430350USA-025BX)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.040.0020)
- GRIP-RITE Wood Screw, #6, 1-1/4 in, Flat Head Phillips Drive (PTN1148M)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Flat Head Phillips Drive, 6 PK (PTN158S5)
- GRIP-RITE Wood Screw, #8, 2 in, Zinc Yellow Flat Head Torx Drive, 250 PK (2GCS1)
- GRIP-RITE Wood Screw, #7, 2 in, Bugle Head Phillips Drive, 12 PK (PTN2S1)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Zinc Yellow Flat Head Torx Drive (212GCS5)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Trim Head Square Drive, 5000 PK (TH158)
- ONWARD Wood Screw Kit 245pieces (AK03R)
- Grip-Rite Self-Tapping Screws