Shop All Wood Screws
Grip-Rite
Wood Screw, #7, 2 in, Bugle Head Phillips Drive, 12 PK
Mfr # PTN2S1
Zoro # G707063138
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Standards ASTM B-117
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # PTN2S1
- Zoro # G707063138
- UPC # 764666528420
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Bugle |
Drive | Phillips |
Standards | ASTM B-117 |
Item | Wood Screw |
Description
Ext Screws Ph #8X2.5" 1#, 12PK, 12PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20x3/4 L, PK100 (5ZMP9)
- METRIC BLUE Class 10.9, M8-1.25 Hex Head Cap Screw, Blue Phosphate Steel, 60 mm L, 25 PK (UST184218)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (2UHN5)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (U04360.050.0325)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Brown Stainless Steel Bugle Head Torx Drive, 365 PK (L212STB5)
- GRIP-RITE Wood Screw, #8, 1-3/4 in, Zinc Yellow Flat Head Torx Drive (134GCS1)
- GRIP-RITE Wood Screw, #8, 2 in, Zinc Yellow Flat Head Torx Drive, 250 PK (2GCS1)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Zinc Yellow Flat Head Torx Drive, 43 PK (312GCS1)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Tan Stainless Steel Bugle Head Torx Drive, 365 PK (L212STT5)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Zinc Yellow Flat Head Torx Drive (212GCS5)
- GRK GRK96085 FRAMING SCREW 8 X 1 1/2 IN GOLD (96085)
- Grip-Rite Wood Screws