Shop All Wood Screws
Grip-Rite
Wood Screw, #6, 1-5/8 in, Flat Head Phillips Drive, 6 PK
Mfr # PTN158S5
Zoro # G207064628
product price: $219.99
/pk 6, $36.67/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Standards ASTM B-117
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # PTN158S5
- Zoro # G207064628
- UPC # 764666528383
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Standards | ASTM B-117 |
Item | Wood Screw |
Description
Deck Screw Str #10X4" 1#, 12PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1 1/4 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain 5 PK (SCR150P06C20)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/8 in Overall Lg (141008RSN)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3140KW)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (05290)
- GRIP-RITE Wood Screw, #7, 2 in, Flat Head Phillips Drive, 3350 PK (PTN225B)
- GRIP-RITE Wood Screw, #6, 1-1/4 in, Flat Head Phillips Drive (PTN1148M)
- GRIP-RITE #9 x 3 In. Green Star Bugle-Head Wood Deck Screw 25 Lb. Box (LP3STBK)
- GRIP-RITE Wood Screw, #6, 2-1/4 in, Trim Head Square Drive, 3000 PK (TH214)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Bugle Head Phillips Drive, 43 PK (PTN312S1)
- GRIP-RITE Wood Screw, #8, 2 in, Zinc Yellow Flat Head Torx Drive, 250 PK (2GCS1)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in (02079)
- Grip-Rite Self-Tapping Screws