Shop All Wood Screws
Grip-Rite
Wood Screw, 3 in, Zinc Yellow Bugle Head Phillips Drive
Mfr # 3GS25BK
Zoro # G3690630
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 3 in
- Drive Size #2
- Finish Zinc Yellow
- Standards ASTM C-1002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 3GS25BK
- Zoro # G3690630
- UPC # 764666513969
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Fastener Length | 3 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Bugle |
Drive | Phillips |
Finish | Zinc Yellow |
Standards | ASTM C-1002 |
Item | Wood Screw |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03649)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-7/16X1.0D)
- ZORO SELECT Binding Barrel, 1/2"-13, 2 in Brl Lg, 5/8 in Brl Dia, 316 Stainless Steel Plain (Z1550)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.025.0010)
- GRIP-RITE Wood Screw, #6, 2-1/4 in, Trim Head Square Drive, 3000 PK (TH214)
- GRIP-RITE Wood Screw, #17, 2 in, Bugle Head Phillips Drive, 134 PK (PTN2S1)
- GRIP-RITE Wood Screw, 1 in, Zinc Yellow Bugle Head Phillips Drive (1GS1)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Flat Head Phillips Drive, 6 PK (PTN158S5)
- GRIP-RITE Wood Screw, #8, 1-1/4 in, Zinc Yellow Flat Head Torx Drive (114GCS5)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Bugle Head Phillips Drive, 5000 PK (PTN1585M)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 40 PK (79121)
- Grip-Rite Self-Tapping Screws