Shop All Wood Screws
Grip-Rite
Wood Screw, #2, 1-5/8 in, Phosphate Coated Trim Head Square Drive, 12 PK
Mfr # 158THDW1
Zoro # G506878476
product price: $79.19
/pk 12, $6.60/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
- System of Measurement Inch
- Screw Size #2
- Fastener Length 1-5/8 in
- Drive Size #1
- Finish Phosphate Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 158THDW1
- Zoro # G506878476
- UPC # 764666113046
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #2 |
Fastener Length | 1-5/8 in |
Drive Size | #1 |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Square |
Finish | Phosphate Coated |
Item | Wood Screw |
Description
Screw Cmt #8X1.625" 1#, 12PK, 12PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.05801106.BO.IAR)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Climaseal, 100 PK (3139407)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Black Oxide Steel (U17242.031.0125)
- MIDWEST FASTENER Acorn Nut, 1/2"-20, Steel, Chrome Plated, 3 PK (34395)
- GRIP-RITE SCREW 8 X 2 1/ GREEN PRIMEGUARD 25LB BK (LP212STBK)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Zinc Yellow Bugle Head Phillips Drive, 189 PK (158GS1)
- GRIP-RITE Wood Screw, #7, 2 in, Bugle Head Phillips Drive, 12 PK (PTN2S1)
- GRIP-RITE Wood Screw, #8, 1-1/4 in, Stainless Steel Truss Head (NMTD81141)
- GRIP-RITE Wood Screw, 1 in, Zinc Yellow Bugle Head Phillips Drive (1GS1)
- GRIP-RITE Wood Screw, #8, 1-1/4 in, Zinc Yellow Flat Head Torx Drive (114GCS5)
- ZORO SELECT Wood Screw, #10, 2 in, Black Oxide Steel Flat Head Phillips Drive, 1000 PK (1032DPFB)
- Grip-Rite Self-Tapping Screws