Shop All Wood Screws
Grip-Rite
Wood Screw, 1/4", 1-1/4 in, Galvanized 5 PK
Mfr # GRF16114M
Zoro # G706913502
product price: $51.49
/pk 5, $10.30/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size 1/4"
- Fastener Length 1-1/4 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRF16114M
- Zoro # G706913502
- UPC # 764666640689
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Finish | Galvanized |
Item | Wood Screw |
Description
Con Screw 1/4X4" 100Pk, 12PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.025.0250)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 5 PK (ZSCRW-113)
- PROSOURCE Washer S/D Scrw Hex Asst 200Pc (61450)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 3-1/4" L, Steel Blue Ruspert, 50 PK (51234)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Zinc Yellow Flat Head Torx Drive, 43 PK (312GCS1)
- GRIP-RITE Wood Screw, #8, 1-5/8 in, Stainless Steel Truss Head (NMTD81581)
- GRIP-RITE Wood Screw, 1 in, Zinc Yellow Bugle Head Phillips Drive (1GS1)
- GRIP-RITE Wood Screw, #17, 2 in, Bugle Head Phillips Drive, 134 PK (PTN2S1)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Zinc Yellow Bugle Head Phillips Drive, 189 PK (158GS1)
- GRIP-RITE Wood Screw, #5, 1-5/8 in, Zinc Yellow Bugle Head Phillips Drive (158GS5)
- NEWPORT FASTENERS Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (341626-100)
- Grip-Rite Wood Screws