Shop All Wood Screws
Grip-Rite
Wood Screw, #10, 4 in, Gold Stainless Steel Bugle Head Torx Drive, 220 PK
Mfr # L4STGD5
Zoro # G902712923
product price: $38.59
/pk 220, $0.18/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Torx Drive
- System of Measurement Inch
- Drive Size T25
- Material Stainless Steel
- Finish Gold
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # L4STGD5
- Zoro # G902712923
- UPC # 764666741379
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Drive Size | T25 |
Head Dia. | #10 |
Details
System of Measurement | Inch |
Head Type | Bugle |
Drive | Torx |
Material | Stainless Steel |
Finish | Gold |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
For use in exterior wood applications. Requires no pre-drilling. Ideal for decks, siding, fencing, gazebos, lattice, and other similar applications.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1191-3)
- MIDWEST FASTENER Wood Screw, #1, 3/8 in, Plain Brass Round Head Slotted Drive, 35 PK (34634)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Stainless Steel, 316, Plain Finish (44883)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (U12423.025.0001)
- GRIP-RITE Wood Screw, #9, 2 in, Gold Stainless Steel Bugle Head Torx Drive, 453 PK (L2STGD5)
- GRIP-RITE Wood Screw, #17, 2 in, Bugle Head Phillips Drive, 134 PK (PTN2S1)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Zinc Yellow Flat Head Torx Drive (212GCS1)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Bugle Head Phillips Drive, 1000 PK (PTN158S5)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Tan Stainless Steel Bugle Head Torx Drive, 365 PK (L212STT5)
- GRIP-RITE Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Bugle Head Phillips Drive (114GS25BK)
- NEWPORT FASTENERS Wood Screw, #12, 4 in, Plain 18-8 Stainless Steel Flat Head Torx Drive, 300 PK (310042)
- Grip-Rite Self-Tapping Screws