Shop All Wood Screws
Grip-Rite
Wood Screw, #10, 3-1/2 in, Zinc Yellow Flat Head Torx Drive, 43 PK
Mfr # 312GCS1
Zoro # G905313073
Sold in multiples of 12 for $58.68
$58.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3-1/2 in
- Drive Size T25
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # 312GCS1
- Zoro # G905313073
- UPC # 764666680272
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Drive Size | T25 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Finish | Zinc Yellow |
Interior/Exterior | Exterior |
Standards | ASTM B-117 |
Item | Wood Screw |
Description
For the most comprehensive selection of screws look for Grip-Rite Fasteners the most popular brand of fasteners in America. No matter what the project or what size the job Grip-Rite Fasteners has the optimal fastening solution. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 10 PK (M07000.200.0030)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 25 PK (U38100.062.0001)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 3/8"-16, Nylon, Zinc Plated (A0420240NTE)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030160100ZYD)
- GRIP-RITE Wood Screw, #8, 2-1/2 in, Bugle Head Phillips Drive, 86 PK (PTN212S1)
- GRIP-RITE Wood Screw, #9, 3 in, Brown Stainless Steel Bugle Head Torx Drive, 309 PK (L3STB5)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Bugle Head Phillips Drive, 1000 PK (PTN158S5)
- GRIP-RITE Wood Screw, #8, 1-3/4 in, Zinc Yellow Flat Head Torx Drive (134GCS1)
- GRIP-RITE Wood Screw, #8, 1-1/4 in, Green Steel Bugle Head Torx Drive, 827 PK (L114ST5)
- GRIP-RITE #8 x 1-1/4 In. Premium-Coated Combo Wood Exterior Screw 25 Lb. Pail (P114SBK)
- HILLMAN Hillman Fasteners 240675 10 x 3.5 in. Exterior Flat Head One Screw - Bronze Epoxy; Pack of 12 (240675)
- Grip-Rite Wood Screws