Shop All Wood Screws
Grip-Rite
Wood Screw, 1 in, Zinc Yellow Bugle Head Phillips Drive
Mfr # 1GS1
Zoro # G205266222
product price: $3.65
/ea
Sold in multiples of 12 for $43.80
$43.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size #2
- Finish Zinc Yellow
- Standards ASTM C-1002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 1GS1
- Zoro # G205266222
- UPC # 764666108752
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Bugle |
Drive | Phillips |
Finish | Zinc Yellow |
Standards | ASTM C-1002 |
Item | Wood Screw |
Description
There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 4 in, Stainless Steel, 18-8, Plain Finish, 5 PK (45666)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01210.037.0150)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/4 in Bore Dia. (KG-225SJ)
- FOREVERBOLT Flat Washer, For Screw Size 3/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH38LOD2P25)
- GRIP-RITE Wood Screw, #6, 1 in, Bugle Head Phillips Drive, 313 PK (PTN1S1)
- GRIP-RITE Wood Screw, #9, 3 in, Zinc Yellow Flat Head Torx Drive, 415 PK (3GCS5)
- GRIP-RITE Wood Screw, #6, 1-1/4 in, Bugle Head Phillips Drive, 8000 PK (PTN1148M)
- GRIP-RITE Wood Screw, #8, 2 in (P2STT1)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Zinc Yellow Flat Head Torx Drive, 43 PK (312GCS1)
- GRIP-RITE Wood Screw, #8, 1-5/8 in, Stainless Steel Truss Head (NMTD81581)
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02581)
- Grip-Rite Wood Screws