Shop All Thread Cutting & Forming Screws
Grip-Rite
Thread Cutting Screw, #6 x 2-1/4 in, Gray Phosphate Steel Trim Head Square Drive
Mfr # 5024034
Zoro # G104055019
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 2-1/4 in
- Material Steel
- Finish Gray Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 5024034
- Zoro # G104055019
- UPC # 764666512023
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Square |
Material | Steel |
Finish | Gray Phosphate |
Item | Thread Cutting Screw |
Thread Type | Self Tapping |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- No. 6 x 2-0.25 in. 16 lb. Square Trim Screw
- Pack of 3000
- Country of Origin: Taiwan
- Callout Size: No. 6
- Length: 2-1/4 in.
- Drive Style: Square
- Product Type: Trim Screw
- Container Size: 16 lb.
- Gauge: 20 Ga.
- Thread Type: Self Tapping
- Material: Steel
- Finish: Gray Phosphate
- Indoor or Outdoor: Indoor
- Weight: 18.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 329 Stainless Steel Plain Finish, 25 PK (WAS405#6)
- GRK FASTENERS Deck Screw, 5/16 in x 4-1/4 in, Climatek, Round Head, Torx Drive, 100 PK (GRK12225)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, Carbon Steel Zinc Plated (U70411.100.0900)
- FOREVERBOLT Not Graded, M12-1.75 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 30 mm L, 10 PK (FBMHEXB1217530P10)
- GRIP-RITE Thread Forming Screw, #7 x 7/16 in, Steel (NPF7161)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 8 mm, Wax Steel Pan Head 700 PK (M48D7500C)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.019.0051)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (3764FW)
- NEWPORT FASTENERS Thread Cutting Screw, #8 x 1-1/2 in, Stainless Steel Pan Head Phillips Drive, 1500 PK (734783)
- NEWPORT FASTENERS Thread Cutting Screw, #2-56 x 5/16 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (671193)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (396392)
- Grip-Rite Thread Cutting & Forming Screws