Shop All Structural Bolts
Grip-Rite
Structural Bolt, 1-1/2 in. L, 25 PK
Mfr # GRSSHW911225
Zoro # G102712945
product price: $11.39
/pk 25, $0.46/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Fastener Length 1-1/2 in.
- Head Type Hex Washer
- Thread Length 1-3/16 in
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRSSHW911225
- Zoro # G102712945
- UPC # 764666745773
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Fastener Length | 1-1/2 in. |
Thread Length | 1-3/16 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Structural Bolt |
Head Type | Hex Washer |
Thread Type | Coarse |
Description
For use in exterior structural wood applications. Requires no pre-drilling and has ICC Head Stamped approvall. Coarse Thread and approved for treated lumber applications
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U34121.025.0088)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 5/8 in Bore Dia. (WHM-162-S02)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (61006)
- ZORO SELECT Spring Pin, Sltd, 5/32inx5/8in, Znc, PK100 (U39101.015.0062)
- GRIP-RITE 8 in L, 250 PK (GRSSFW388250)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK (U04005.062.0250)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 1/4 in L, 5 PK (U04006.087.0225)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK (U04210.112.0700)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 25 PK (U04211.050.0300)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 2-1/4 in L (0012007)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 6 in L, 5 PK (U04005.100.0600)
- Grip-Rite Structural Bolts