Shop All Staples
Grip-Rite
Staples, 5/16 in Leg L, Steel, 5000 PK
Mfr # GR5010516C
Zoro # G305998276
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 5/16 in
- Crown Width 1/2 in
- Material Steel
- Finish Electro Galvanized
- Type 50 Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 5/16 in |
Crown Width | 1/2 in |
Details
Item | Staples |
Material | Steel |
Finish | Electro Galvanized |
Type | 50 Style |
Description
Product details about the GRIP-RITE - GR5010516C Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GRIP-RITE - GR5010516C Staples are designed with a leg length of 5/16 inches and a crown width of 1/2 inch. These measurements make them suitable for various fastening tasks that require precision and reliability. The size attributes allow these staples to provide secure fastening while maintaining an adequate balance between penetration depth and holding power.
These staples are made from steel, providing the strength necessary for numerous applications. They feature an electro galvanized finish which is designed to resist corrosion, extending the lifespan of your fastened materials by reducing potential damage caused by rust or other corrosive elements. The Type 50 style further enhances their versatility, making them compatible with a wide range of staple guns.
Please note that package quantity may vary depending on your specific order requirements. Always check compatibility with your stapling device before purchase to ensure optimal performance. With their robust construction and versatile design, the GRIP-RITE - GR5010516C Staples can be a reliable addition to any toolbox or workshop inventory.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GRIP-RITE - GR5010516C Staples are designed with a leg length of 5/16 inches and a crown width of 1/2 inch. These measurements make them suitable for various fastening tasks that require precision and reliability. The size attributes allow these staples to provide secure fastening while maintaining an adequate balance between penetration depth and holding power.
These staples are made from steel, providing the strength necessary for numerous applications. They feature an electro galvanized finish which is designed to resist corrosion, extending the lifespan of your fastened materials by reducing potential damage caused by rust or other corrosive elements. The Type 50 style further enhances their versatility, making them compatible with a wide range of staple guns.
Please note that package quantity may vary depending on your specific order requirements. Always check compatibility with your stapling device before purchase to ensure optimal performance. With their robust construction and versatile design, the GRIP-RITE - GR5010516C Staples can be a reliable addition to any toolbox or workshop inventory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09081)
- KIPP M5 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length (K1160.05X25)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51060.031.0200)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 20 Degrees (GD24APBSN)
- GRIP-RITE Staples, 3/8 in Leg L, Steel, 5000 PK (GRA1138)
- GRIP-RITE Fence Staples, 9 ga, 1 in Leg L, Steel (1HGFS)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (GRL13)
- GRIP-RITE Fence Staples, 9 ga, 1-1/4 in Leg L, Steel, 4350 PK (114HGFS)
- GRIP-RITE Fence Staples, 14 ga, 3/4 in Leg L, Steel (34HGPNS1)
- GRIP-RITE Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 10000 PK (GRN21)
- ARROW FASTENER Heavy Duty Staples, T50, - ga, Flat Crown, 3/8 in Leg L, Stainless Steel, 1000 PK (506SS1)
- Grip-Rite