Shop All Staples
Grip-Rite
Staples, 18 ga, Narrow Crown, Steel, 900 PK
Mfr # GRLMIX
Zoro # G705998364
product price: $13.49
/pk 900, $0.01/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Crown Style Narrow
- Crown Width 1/4 in
- Material Steel
- Finish Electro Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Crown Width | 1/4 in |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | Steel |
Finish | Electro Galvanized |
Type | L-Style |
Description
Grip-Rite 1/4 in. W L-Style 18 Ga. Narrow Crown Staples 900 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conical Anchor Kit, 1" L, Plastic, Not Rated Tension Strength, 100 PK (U63157.010.0001)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS1012)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0250)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK100 (U51260.025.0050)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel (MAXB64889)
- GRIP-RITE Fence Staples, 14 ga, 3/4 in Leg L, Steel (34HGPNS1)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1/2 in, 3/4 in, 1 in Leg L, Steel (2409944)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 1000 PK (GRL15M)
- GRIP-RITE Staples, 5/16 in Leg L, Steel, 5000 PK (GR5010516C)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel, 3600 PK (112HGFS)
- SPOTNAILS Staples, 16 ga, 1 in Leg L, 18-8 Stainless Steel (8608PS-10M)
- Grip-Rite