Shop All Staples
Grip-Rite
Staples, 18 ga, Narrow Crown, 1/2 in, 3/4 in, 1 in Leg L, Steel
Mfr # 2409944
Zoro # G404082838
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 1/2 in, 3/4 in, 1 in
- Crown Style Narrow
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/2 in, 3/4 in, 1 in |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | Steel |
Finish | Galvanized |
Description
These 18 Gauge Narrow Crown Staples are excellent for molding, picture framing, furniture making and upholstery. Finish: Galvanized.
Features- Finish: Galvanized
- Nail length: 1/2", 3/4" ,1"
- Fastener type: Finish
- Gauge: 18 Gauge
- Number in Package: 900
- Packaging type: Tub
- Material: Steel
- Shank type: Smooth
- Length: 1/2",3/4",1"
- Dimension: 5.25" H x 1.9" W x 2.25" L
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0025)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (36247)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 25 PK (M07150.160.0035)
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.013.0050)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel, 3600 PK (112HGFS)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel (MAXB64889)
- GRIP-RITE Staple 16ga 1x1 P 10M (GRP13)
- GRIP-RITE Fence Staples, 14 ga, 3/4 in Leg L, Steel (34HGPNS)
- GRIP-RITE Fence Staples, 9 ga, 1-1/4 in Leg L, Steel (114HGFS1)
- GRIP-RITE Fence Staples, 9 ga, 1 in Leg L, Steel (1HGFS)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel (STCR50193/8-5M)
- Grip-Rite