Shop All Staples
Grip-Rite
Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 1000 PK
Mfr # GRL13M
Zoro # G005897671
product price: $12.15
/pk 1000, $0.01/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 1 in
- Crown Style Narrow
- Crown Width 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1 in |
Crown Width | 1/4 in |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | Steel |
Finish | Electro Galvanized |
Type | L-Style |
Description
Product details about the GRIP-RITE - GRL13M Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GRIP-RITE - GRL13M Staples are designed with an 18-gauge thickness and a leg length of 1 inch. These dimensions make them suitable for a wide range of general fastening tasks. The staples feature a narrow crown style, which has a width of 1/4 inch, providing the right balance between holding power and subtlety when installed.
Constructed from steel, these staples are built to offer durability and longevity in various applications. They come with an electro galvanized finish that enhances their resistance against rust and corrosion, extending their lifespan even under challenging conditions. The L-Style type further adds to the versatility of these staples, making them compatible with numerous staple guns.
Please note that package quantity may vary depending on your purchase options. Always check compatibility with your specific tools before purchasing to ensure optimal performance from the GRIP-RITE - GRL13M Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GRIP-RITE - GRL13M Staples are designed with an 18-gauge thickness and a leg length of 1 inch. These dimensions make them suitable for a wide range of general fastening tasks. The staples feature a narrow crown style, which has a width of 1/4 inch, providing the right balance between holding power and subtlety when installed.
Constructed from steel, these staples are built to offer durability and longevity in various applications. They come with an electro galvanized finish that enhances their resistance against rust and corrosion, extending their lifespan even under challenging conditions. The L-Style type further adds to the versatility of these staples, making them compatible with numerous staple guns.
Please note that package quantity may vary depending on your purchase options. Always check compatibility with your specific tools before purchasing to ensure optimal performance from the GRIP-RITE - GRL13M Staples.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K527APBXR)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (FHSFIA0310075USA-100BX)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Zinc Plated Steel (U17273.062.0800)
- MIDWEST FASTENER 3/32" x 1/2" Zinc Plated Steel Cotter Pins 100PK (04019)
- GRIP-RITE Fence Staples, 9 ga, 2-1/2 in Leg L, Steel (212HGFS1)
- GRIP-RITE Fence Staples, 14 ga, 3/4 in Leg L, Steel (34HGPNS1)
- GRIP-RITE Fence Staples, 9 ga, 1-1/4 in Leg L, Steel (114HGFS1)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel (MAXB64889)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (GRL11)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, 18-8 Stainless Steel (MAXB64888)
- GARDNER BENDER Cable Staples, Steel, 100 PK (GSE-310)
- Grip-Rite