Shop All Staples
Grip-Rite
Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel
Mfr # MAXB64889
Zoro # G6436867
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 1-1/2 in
- Crown Style Narrow
- Crown Width 1/4 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 1/4 in |
Length | 1-1/2 in. |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | 18-8 Stainless Steel |
Finish | Plain |
Type | L-Style |
Color | Stainless Steel |
Description
Product details about the GRIP-RITE - MAXB64889 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GRIP-RITE - MAXB64889 Staples are 18-gauge fasteners with a leg length of 1-1/2 inches. These staples feature a narrow crown style, measuring at a width of 1/4 inch. The dimensions of these staples make them suitable for various general-purpose applications that require an L-style staple.
These staples are constructed from high-quality 18-8 stainless steel, providing durability and resistance to corrosion. They come in a plain finish which adds to their overall strength and longevity. Their stainless steel color gives them a professional appearance that blends well with most materials they're applied to.
As L-style staples, the GRIP-RITE - MAXB64889 Staples are designed for compatibility with many standard staplers. Please ensure your tool's specifications match the gauge and size of these staples before use. With their robust construction and versatile design, these staples can be an adequate addition to any small business's supply inventory.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GRIP-RITE - MAXB64889 Staples are 18-gauge fasteners with a leg length of 1-1/2 inches. These staples feature a narrow crown style, measuring at a width of 1/4 inch. The dimensions of these staples make them suitable for various general-purpose applications that require an L-style staple.
These staples are constructed from high-quality 18-8 stainless steel, providing durability and resistance to corrosion. They come in a plain finish which adds to their overall strength and longevity. Their stainless steel color gives them a professional appearance that blends well with most materials they're applied to.
As L-style staples, the GRIP-RITE - MAXB64889 Staples are designed for compatibility with many standard staplers. Please ensure your tool's specifications match the gauge and size of these staples before use. With their robust construction and versatile design, these staples can be an adequate addition to any small business's supply inventory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0200)
- KIPP Coupling Nut, M20, Steel, Class 10, Bright, 30 mm Lg, 30 mm Hex Wd (K0702.20)
- AMPG Flat Washer, Fits Bolt Size 7/16" , Brass Plain Finish (Z9098BR)
- MIDWEST FASTENER Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02602)
- GRIP-RITE Staples, 5/16 in Leg L, Steel, 5000 PK (GR5010516C)
- GRIP-RITE Staples, 3/8 in Leg L, Steel, 5000 PK (GRA1138)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, 18-8 Stainless Steel (MAXB64888)
- GRIP-RITE Fence Staples, 14 ga, 3/4 in Leg L, Steel (34HGPNS)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel (MAXB64912)
- GRIP-RITE Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 10000 PK (GRN21)
- SENCO Staples, 21 ga, Narrow Crown, 5/8 in Leg L, Steel (M004092)
- Grip-Rite