Shop All Staples
Grip-Rite
Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 5000 PK
Mfr # GRN215M
Zoro # G905991509
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Leg Length 2 in
- Crown Style Medium
- Crown Width 7/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 2 in |
Crown Width | 7/16 in |
Details
Item | Staples |
Gauge | 16 |
Crown Style | Medium |
Material | Steel |
Finish | Electro Galvanized |
Type | N-Style |
Description
Product details about the GRIP-RITE - GRN215M Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GRIP-RITE - GRN215M Staples are a robust fastening solution, designed with precise measurements to suit a variety of applications. These staples feature a 16-gauge thickness and have a leg length of 2 inches, providing substantial holding power for various tasks. The medium crown style has been crafted with an adequate width of 7/16 inch, ensuring that these staples can accommodate diverse requirements.
Constructed from steel, the GRIP-RITE - GRN215M Staples are built to offer durability and longevity. They come with an electro galvanized finish which enhances their resistance against corrosion and wear over time. This type of finish also adds to the overall strength and resilience of these N-Style staples.
Please note that package quantity may vary depending on your specific needs or project size. The compatibility of these staples extends across multiple staple guns that accept N-Style staples, making them suitable for use in different tools without compromising performance or reliability.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GRIP-RITE - GRN215M Staples are a robust fastening solution, designed with precise measurements to suit a variety of applications. These staples feature a 16-gauge thickness and have a leg length of 2 inches, providing substantial holding power for various tasks. The medium crown style has been crafted with an adequate width of 7/16 inch, ensuring that these staples can accommodate diverse requirements.
Constructed from steel, the GRIP-RITE - GRN215M Staples are built to offer durability and longevity. They come with an electro galvanized finish which enhances their resistance against corrosion and wear over time. This type of finish also adds to the overall strength and resilience of these N-Style staples.
Please note that package quantity may vary depending on your specific needs or project size. The compatibility of these staples extends across multiple staple guns that accept N-Style staples, making them suitable for use in different tools without compromising performance or reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M5 Socket Head Cap Screw, Alloy Steel, 90 mm Length (UST224768)
- DEWALT Drive Nail Drive Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (03781-PWR)
- FREEMAN CTN14-25 14-Gauge 2-1/2" Glue Collated Concrete T-Nails (1000 count) (CTN14-25)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/8" L, PK100 (U39350.012.0125)
- GRIP-RITE Fence Staples, 9 ga, 1-3/4 in Leg L, Steel (134HGFS1)
- GRIP-RITE Fence Staples, 14 ga, 3/4 in Leg L, Steel (34HGPNS)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel (MAXB64889)
- GRIP-RITE Staples, 3/8 in Leg L, Steel, 5000 PK (GRA1138)
- GRIP-RITE Fence Staples, 9 ga, 1-1/4 in Leg L, Steel, 4350 PK (114HGFS)
- GRIP-RITE Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 10000 PK (GRN21)
- MALCO Foam Board Staples, Power Crown, 2-1/2 in Leg L, 200 PK (FBSN2)
- Grip-Rite