Shop All Staples
Grip-Rite
Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 5000 PK
Mfr # GRN175M
Zoro # G905991523
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Leg Length 1-1/2 in
- Crown Style Medium
- Crown Width 7/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 7/16 in |
Details
Item | Staples |
Gauge | 16 |
Crown Style | Medium |
Material | Steel |
Finish | Electro Galvanized |
Type | N-Style |
Description
Product details about the GRIP-RITE - GRN175M Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GRIP-RITE - GRN175M Staples are designed with a 16 gauge thickness and a leg length of 1-1/2 inches. These measurements, combined with the medium crown style and a width of 7/16 inch, make these staples suitable for various general fastening tasks. The N-style type further enhances their compatibility with numerous staple guns.
These staples are constructed from steel, providing durability and strength to withstand different conditions. They feature an electro galvanized finish which is designed to resist corrosion, thus extending the lifespan of the product while maintaining its performance over time.
Please note that package quantity may vary depending on your purchase options. Always ensure that these staples are compatible with your specific tool model before purchasing or using them. With their robust construction and versatile design, the GRIP-RITE - GRN175M Staples can be an adequate addition to any toolbox or workshop inventory.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GRIP-RITE - GRN175M Staples are designed with a 16 gauge thickness and a leg length of 1-1/2 inches. These measurements, combined with the medium crown style and a width of 7/16 inch, make these staples suitable for various general fastening tasks. The N-style type further enhances their compatibility with numerous staple guns.
These staples are constructed from steel, providing durability and strength to withstand different conditions. They feature an electro galvanized finish which is designed to resist corrosion, thus extending the lifespan of the product while maintaining its performance over time.
Please note that package quantity may vary depending on your purchase options. Always ensure that these staples are compatible with your specific tool model before purchasing or using them. With their robust construction and versatile design, the GRIP-RITE - GRN175M Staples can be an adequate addition to any toolbox or workshop inventory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/4 In Dia (Z1240)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (42A0606-EA-100)
- DEWALT Lag Shield Long Lag Shield, 3/4" Dia, 3" L, Alloy Steel Zinc Plated, 50 PK (01205-PWR)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, Steel, Class 10, Zinc Plated, 5 mm Ht, 100 PK (M12410.050.0001)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 1000 PK (GRL15M)
- GRIP-RITE Fence Staples, 9 ga, 1-1/4 in Leg L, Steel, 4350 PK (114HGFS)
- GRIP-RITE Staples, 3/8 in Leg L, Steel, 5000 PK (GRA1138)
- GRIP-RITE Fence Staples, 9 ga, 2-1/2 in Leg L, Steel (212HGFS1)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel (MAXB64889)
- GRIP-RITE Fence Staples, 9 ga, 1-3/4 in Leg L, Steel, 3050 PK (134HGFS)
- SPOTNAILS Staples, 3/8 in Leg L, Stainless Steel (85506SS)
- Grip-Rite