Shop All Sheet Metal Screws
Grip-Rite
Sheet Metal Screw, #8 x 1-1/2 in, Round Head Hex Drive
Mfr # NHWD81121
Zoro # G505265659
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # NHWD81121
- Zoro # G505265659
- UPC # 764666739826
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Hex |
Item | Sheet Metal Screw |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite Fasteners the most popular brand of fasteners in America. No matter what the project or what size the job Grip-Rite Fasteners has the optimal fastening solution. There are many sizes and styles of nails and screws available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2-3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01058)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-10CN938)
- BSC PREFERRED 1/2'' - Hook - Black VELCRO Brand Tape - Individual Dots, 1440PK (S-7846)
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- GRIP-RITE Sheet Metal Screw, #9 x 1 in, Round Head Hex Drive, 40 PK (NHWNW910040)
- GRIP-RITE Sheet Metal Screw, #12 x 1 in, Round Head Hex Drive (NHDW121001)
- GRIP-RITE Sheet Metal Screw, #10 x 3/4 in, Wafer Head Phillips Drive (NPWD10341)
- GRIP-RITE Sheet Metal Screw, #8 x 1/2 in, PrimeGuard Plus Coated Hex Head Hex Drive, 100 PK (HHSB08012P)
- GRIP-RITE Sheet Metal Screw, #8 x 1 5/8 in, Truss Head (NMTD81581)
- GRIP-RITE Sheet Metal Screw, #10 x 1-1/4 in, Wafer Head Phillips Drive (NPWD101141)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Pan Head Torx Drive, 30 PK (36883)
- Grip-Rite Sheet Metal Screws