Shop All Sheet Metal Screws
Grip-Rite
Sheet Metal Screw, #7 x 7/16 in, Zinc Plated Pan Head Phillips Drive, 2000 PK
Mfr # 716ZSDPH5
Zoro # G205310321
product price: $25.45
/pk 2000, $0.01/ea
Sold in multiples of 6 for $152.70
$152.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #7
- Fastener Length 7/16 in
- Drive Size #2
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 716ZSDPH5
- Zoro # G205310321
- UPC # 764666205499
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #7 |
Fastener Length | 7/16 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Finish | Zinc Plated |
Materials for Use With | Light Gauge Steel |
Item | Sheet Metal Screw |
Standards | ASTM C-954, ASTM C-1513, ASTM F-1941 |
Description
Framing screws are an excellent solution for fastening light-to-medium gauge metal studs and track framing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55238)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (52312)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.688 in Ht, 1.06 in Max Wing Span, 10 PK (0-CD-719AS7-)
- GRIP-RITE Sheet Metal Screw, #7 x 7/16 in, Black Phosphate Pan Head Phillips Drive, 400 PK (716FPHS1)
- GRIP-RITE Sheet Metal Screw, #8 x 1/2 in, PrimeGuard Plus Coated Hex Head Hex Drive, 100 PK (HHSB08012P)
- GRIP-RITE Grip-Rite 1 lbs No. 10 Size x 0.75 in. Pro-Twist Phillips Wafer Head Sheet Metal Screw (5026771)
- GRIP-RITE Sheet Metal Screw, #12 x 1 in, Round Head Hex Drive (NHDW121001)
- GRIP-RITE Grip-Rite 5026770 No. 9 x 1.5 in. 1 lbs Pro-Twist Hex Round Washer Head Sheet Metal Screws (5026770)
- GRIP-RITE Sheet Metal Screw, #10 x 3/4 in, Wafer Head Phillips Drive (NPWD10341)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0062)
- Grip-Rite Self-Tapping Screws