Shop All Sheet Metal Screws
Grip-Rite
Sheet Metal Screw, #12 x 2-1/2 in, Flat Head Phillips Drive
Mfr # NPF12212P1
Zoro # G601258593
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Materials for Use With Wood, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # NPF12212P1
- Zoro # G601258593
- UPC # 764666739895
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Materials for Use With | Wood, Metal |
Item | Sheet Metal Screw |
Description
Grip-Rite Pro-Twist No. 12 Sizes X 2-1/2 in. L Phillips Flat Head Sheet Metal Screws 1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 20 mm L (3205PK)
- ZORO SELECT Helical Insert, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX1.0DSL)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 10 PK (M07000.200.0130)
- ZORO SELECT #10-24 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0062)
- GRIP-RITE Sheet Metal Screw, #7 x 7/16 in, Zinc Plated Pan Head Phillips Drive, 2000 PK (716ZSDPH5)
- GRIP-RITE Sheet Metal Screw, #12 x 1 in, Round Head Hex Drive (NHDW121001)
- GRIP-RITE Sheet Metal Screw, #9 x 1 in, Round Head Hex Drive, 40 PK (NHWNW910040)
- GRIP-RITE Sheet Metal Screw, #7 x 7/16 in, Black Phosphate Pan Head Phillips Drive, 400 PK (716FPHS1)
- GRIP-RITE Grip-Rite 1 lbs No. 10 Size x 0.75 in. Pro-Twist Phillips Wafer Head Sheet Metal Screw (5026771)
- GRIP-RITE Sheet Metal Screw, #14 x 1-1/2 in, Hex Head Hex Drive (NHDW141121)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (SMPCI0-400750-100P)
- Grip-Rite Self-Tapping Screws