Shop All Sheet Metal Screws
Grip-Rite
Sheet Metal Screw, #12-14 x 3/4 in, Galvanized Hex Head Hex Drive
Mfr # 112WFW1
Zoro # G605313069
product price: $8.19
/ea
Sold in multiples of 12 for $98.28
$98.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #12-14
- Fastener Length 3/4 in
- Finish Galvanized
- Materials for Use With Metal, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 112WFW1
- Zoro # G605313069
- UPC # 764666505513
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12-14 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Finish | Galvanized |
Materials for Use With | Metal, Wood |
Item | Sheet Metal Screw |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73142)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Brass, Not Graded, Plain Finish (BR.00803203.PL.DAR)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Hot Dipped Galvanized Steel (53265 5)
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0100)
- GRIP-RITE Pro-Twist No.7 x 0.43 in. 1 lbs Phillips Pan Head Sheet Metal Screws (5025549)
- GRIP-RITE Sheet Metal Screw, #8 x 1-1/2 in, Round Head Hex Drive (NHWD81121)
- GRIP-RITE Sheet Metal Screw, #7 x 7/16 in, Zinc Plated Pan Head Phillips Drive, 2000 PK (716ZSDPH5)
- GRIP-RITE Sheet Metal Screw, #10 x 1-1/2 in, Wafer Head Phillips Drive (NPWD101121)
- GRIP-RITE Sheet Metal Screw, 1/2 in, Flange Hex Head Hex Drive (HHSW08012P)
- GRIP-RITE Sheet Metal Screw, #7 x 7/16 in, Phosphate Coated Pan Head Phillips Drive, 400 PK (716SDPH1)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 35 PK (30742)
- Grip-Rite Sheet Metal Screws