Shop All Sheet Metal Screws
Grip-Rite
Sheet Metal Screw, #10 x 1-1/4 in, Wafer Head Phillips Drive
Mfr # NPWD101141
Zoro # G501258587
original price:
$11.35
4% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # NPWD101141
- Zoro # G501258587
- UPC # 764666739925
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Grip-Rite Pro-Twist No. 10 Sizes X 1-1/4 in. L Phillips Wafer Head Sheet Metal Screws 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 7/16"-14, Steel, Zinc Plated, 1 in Ht, 1.94 in Max Wing Span, 10 PK (U16250.043.0001)
- 80/20 Flat Washer, Fits Bolt Size #10-32 , Steel Zinc Plated Finish (3055)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07566.016.0075)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 100 PK (277252-100)
- GRIP-RITE Sheet Metal Screw, #10 x 1 in, Wafer Head Phillips Drive (NPWD101001)
- GRIP-RITE Sheet Metal Screw, #10 x 1-1/2 in, Wafer Head Phillips Drive (NPWD101121)
- GRIP-RITE Sheet Metal Screw, #10 x 3/4 in, Wafer Head Phillips Drive (NPWD10341)
- GRIP-RITE Sheet Metal Screw, #14 x 1-1/2 in, Hex Head Hex Drive (NHDW141121)
- GRIP-RITE Grip-Rite 5026770 No. 9 x 1.5 in. 1 lbs Pro-Twist Hex Round Washer Head Sheet Metal Screws (5026770)
- GRIP-RITE Sheet Metal Screw, #14 x 1 in, Hex Head Hex Drive (NHDW141001)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, White Steel Pan Head Phillips Drive, 50 PK (35961)
- Grip-Rite Self-Tapping Screws