Shop All Self-Drilling Screws
Grip-Rite
Self-Drilling Screw, #8 x 3/4 in, Pan Head Phillips Drive
Mfr # 5025545
Zoro # G709174313
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 5025545
- Zoro # G709174313
- UPC # 764666711853
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Item | Self-Drilling Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size .156-.312" , Stainless Steel Passivated Finish, 5000 PK (MS15795-805)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (N01200.031.0100)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.51 in Flange Dia., 0.921 in L, Steel, 10 PK (CPB2-1032-320-10)
- GRIP-RITE Self-Drilling Screw, #10 x 2 in, Hex Head Hex Drive (NHWD102001)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (68691)
- TEKS Self-Drilling Screw, #10 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1131000)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.025.0075)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (1212KW)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53820)
- ZORO SELECT Self-Drilling Screw, #8-18 x 5/8 in, 410 Stainless Steel Pan Head Square Drive, 2000 PK (0810KQP410)
- Grip-Rite Self-Tapping Screws