Shop All Self-Drilling Screws
Grip-Rite
Self-Drilling Screw, #7 x 7/16 in, Phosphate Coated Pan Head Phillips Drive, 12 PK
Mfr # 716SDPH1
Zoro # G607063306
product price: $153.99
/pk 12, $12.83/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #7
- System of Measurement Inch
- Fastener Length 7/16 in
- Drive Size #2
- Finish Phosphate Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 716SDPH1
- Zoro # G607063306
- UPC # 764666111790
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #7 |
Fastener Length | 7/16 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Finish | Phosphate Coated |
Materials for Use With | Steel |
Item | Self-Drilling Screw |
Standards | ASTM C-1002, ASTM C-1513 |
Thread Type | Fine |
Description
Fm Screw Php #7X7/16" 1#, 12PK, 12PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 5" L, Steel, 25 PK (3780TBCR)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (N04360.125.0300)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51450.060.0001)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 100 PK (51858)
- GRIP-RITE Self-Drilling Screw, #10 x 2 in, Hex Head Hex Drive (NHWD102001)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50868)
- BUILDRIGHT Self-Drilling Screw, #6 x 1-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 196 PK (08858)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 3000 PK (122123)
- HILLMAN Self-Drilling Screw, #4 x 1 in, Zinc Plated Hex Head Hex Drive (196171)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 20 PK (72203)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1345 PK (08829)
- Grip-Rite Self-Tapping Screws