Shop All Hollow Wall Anchors
Grip-Rite
Screw Anchor, 810 PK
Mfr # NCBD1145
Zoro # G305302936
product price: $34.59
/pk 810, $0.04/ea
Sold in multiples of 4 for $138.36
$138.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # NCBD1145
- Zoro # G305302936
- UPC # 764666732384
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Head Type | Wafer |
Drive Type | Phillips |
System of Measurement | Inch |
Description
Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN606-M8-20-B Socket Head Cap Screw (606-M8-20-B)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M51530.100.0001)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (U08210.037.0075)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632PS)
- GRIP-RITE Screw Anchor, 870 PK (NCB1145)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 2 PK (RC-MAW35-2)
- HILLMAN 10Ct Brs Drill Pic Hook (122400)
- HILLMAN 370024 0.25 in. Hollow Wall Anchors Large (53713)
- ZORO SELECT Toggle Bolt, Steel, 100 PK (08NTW)
- RAWLPLUG Wall Anchor, 2" L, Steel, 100 PK (R-X0-SM-05052)
- ZORO SELECT Screw Anchor, 1-3/8" L, Plastic, 50 PK (U63158.014.0001)
- Grip-Rite Hollow Wall Anchors